Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle Nozzle Kit

  • Mfr # 0610410-P

  • Zoro # G416251093


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Length
1 in
For Use With
Replacement Parts
Width
7.8 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0610410-P
Zoro #
G416251093
UPC #
720343104103
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Width
7.8 in
Height
4.5 in

Details

Item
Sprayers/Dusters
For Use With
Replacement Parts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.