Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Hot Cups, 12 oz, Bistro Design, 300PK

  • Mfr # OF12BI0041

  • Zoro # G614897246


product price: $53.99
/pk 300, $0.18/ea

Key Features

Disposable Foodware Color
Red
Depth
10.94 in
Length
14.5 in
Width
12.94 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF12BI0041
Zoro #
G614897246
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.94 in
Length
14.5 in
Width
12.94 in

Details

Disposable Foodware Color
Red
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Hot drink cups provide a sturdy, reliable container for all of your hot drink needs. Single-sided, poly paper cups deliver high performance and an upscale appearance. The cups are lined with polyethylene that acts as a moisture barrier to keep liquid inside the cup and prevent leaking. Smooth rolled rim gives rigidity to the cup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.