Zoro Homepage

Paper Hot Cups, 16 oz, White, 50PK

  • Mfr # 316W-2050

  • Zoro # G815960343


product price: $6.45
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.90

Key Features

Type
Hot Cup
Basic Foodware Material
Paper
Disposable Foodware Capacity
16 oz
Color
White
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316W-2050
Zoro #
G815960343
UPC #
-
Country of Origin
United States

Details

Type
Hot Cup
Basic Foodware Material
Paper
Disposable Foodware Capacity
16 oz
Color
White
Material
Paper
Item
Hot Drink Cups
Microwave Safe
No
Bio Based
No
Number of Cups Included
50
Bpi Certified
No
Fsc Certified
No
Disposable Foodware Coating/Lining
Poly-Lined
Capacity
16 oz
Hot or Cold Cup
Hot Cup
Compostable
No
Item
Cups
Recyclable
No
Material
Paper
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped

Description

Great for serving hot beverages, such as coffee, tea, or cocoa. The cup is lined with polyethylene that acts as a moisture barrier to keep liquids inside the cup and prevent leaking. Features a smooth rolled rim that gives rigidity to the cup and ensures a leak-resistant lid fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.