Shop SOLO
See all product information
Create Account
Paper Hot Drink Cups in Bistro Design, 12 oz, Maroon, 1000PK
Mfr # 412SIN-0041
Zoro # G623334251
product price:Â $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Maroon
Material
SSP - Single Sided Poly Paper
Green Environmental Attribute
Made with at least 88% renewable resources.
Disposable Foodware Pattern
Bistro
Type
Hot Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412SIN-0041
- Zoro #
- G623334251
- UPC #
- 41165922851
- Country of Origin
- United States
Details
- Disposable Foodware Color
- Maroon
- Material
- SSP - Single Sided Poly Paper
- Green Environmental Attribute
- Made with at least 88% renewable resources.
- Disposable Foodware Pattern
- Bistro
- Type
- Hot Cup
- Disposable Foodware Capacity
- 12 oz
- Theme
- Bistro
- Color
- Maroon
- Cup Type
- Hot Cup
- For Use With
- LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
- Basic Foodware Material
- Single-Sided Poly Paper (SSP)
- Capacity
- 12 oz
Description
Enjoy hot drinks the hassle-free and sustainable way with these 12 oz paper hot cups. Whether you're serving freshly brewed coffee, herbal teas or creamy hot chocolate, the Bistro print will enhance your customers' experience. The rolled rim adds extra strength for a comfortable sip every time. Protect against leaks thanks to the moisture-resistant lining, making them a perfect to-go option for coffee shops, restaurants or breakrooms. Combining durability and reliability, these cups are crafted from plant-based renewable resources, showcasing your commitment to sustainability. They pair perfectly with a variety of lid styles for a secure, snap-tight fit. Their stackable design enhances operational efficiency, while the printed sleeves simplify product identification and reordering. Each sleeve features a scannable bar code for precise inventory management. Perfect Pak cases are designed with a condensed pack size to help operators organize limited storage space. They offer flexibility for small and medium sized businesses. Whether you're managing an office or organizing an event, these Solo paper hot cups are sure to be a hit with you and your customers. These cups may be recycled if you have access to a recycler that accepts paper cups. Such facilities may not exist in your area. They are made with at least 88% renewable resources. We source fibers certified under the SFI chain of custody. They are made in the USA with U.S. and global materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.