Zoro Homepage

Paper Portion Cups, 3.5 oz White, 100PK

  • Mfr # 450-2050

  • Zoro # G715960641


product price: $5.25
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.50

Key Features

Color
White
Basic Foodware Material
Paper
Capacity
3.5 oz
Standards
Compost Manufacturing Alliance (CMA) Approved; Conforms to ASTM D6868 Standards; ProPlanetâ„¢ Seal
Type
Portion Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-2050
Zoro #
G715960641
UPC #
-
Country of Origin
United States

Details

Color
White
Basic Foodware Material
Paper
Item
Cold Drink Cups
Capacity
3.5 oz
Standards
Compost Manufacturing Alliance (CMA) Approved; Conforms to ASTM D6868 Standards; ProPlanetâ„¢ Seal
Type
Portion Cup
Material
Treated Paper
Bio Based
No
Coating or Lining
Wax lining
Recyclable
No
Bpi Certified
No
Container Style
Portion Cup
SFI Certified
No
Compostable
Yes
Pattern
Solid
Container Shape
Round
FSC Certified
No
Interior Volume Capacity
3.5 oz
Microwave Safe
No
Item Weight
Standard
Features
Wax-lined
Number of Compartments
1
Hinged Lid
No
Freezer Safe
No

Description

Designed for easy dipping! This souffle cup makes it easy to serve condiments like ketchup, mustard, BBQ sauce and more! Moisture resistance ensures these cups hold up no matter what you're dipping. They're perfect for food trucks, cafeterias, carry out and self-serve counters. They're also a great size to hold individual doses of medicine distributed in hospitals, nursing homes and other medical facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.