Zoro Homepage

Paper Souffle Portion Cups, 2 oz, 5000PK

  • Mfr # 2002050

  • Zoro # G214897271


product price: $99.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Length
17.31 in
Width
16.63 in
Depth
11.06 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002050
Zoro #
G214897271
UPC #
-
Country of Origin
United States

Dimensions

Length
17.31 in
Width
16.63 in
Depth
11.06 in

Details

Disposable Foodware Color
White
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Multi-pleated portion cups feature a heavy-duty design that holds up well against liquids. Rolled-wax rim maintains its shape and tightness even when wet. Eco-friendly design is made with a high percentage of plant-based, renewable resources to reduce our global impact. Versatile construction is safe for use with hot or cold applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.