Paper Souffle Portion Cups, 3.5 oz, 100PK
Mfr # 4502050
Zoro # G314897232
product price: $5.29
/pk 100, $0.05/eaSold in multiples of 2 for $10.58
Key Features
Disposable Foodware Color
White
Width
2.3 in
Length
13.2 in
Depth
2.3 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4502050
Zoro #
G314897232
UPC #
-
Country of Origin
United States
Dimensions
Width
2.3 in
Length
13.2 in
Depth
2.3 in
Details
Disposable Foodware Color
White
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Paper cups are treated, pleated and lightweight. They are ideal for dispensing medications and serving outpatients. Capacity for each is 3.5 oz. Paper cups are made with at least 80 percent renewable resources. They meet ASTM D6868 standard for compostability and are compostable in a commercial compost facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.