Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Water Cups, 3 oz, White, PK100

  • Mfr # 44-2050

  • Zoro # G7343143


product price: $9.25
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.50

Key Features

Disposable Foodware Capacity
3 oz
Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-2050
Zoro #
G7343143
UPC #
-
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
3 oz
Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Cold Cup
Material
Paper
Type
Water Cup
Basic Foodware Material
Paper
Capacity
3 oz
Color
White
Product Series
Solo(R)
Disposal Foodware Capacity
3 oz.
Disposable Foodware Capacity Range
3 to 8 oz
Item Weight
Medium-Weight
Maximum Capacity
3 oz
Wrapped or Unwrapped
Unwrapped
Recyclable
No
Pattern
Patternless
Hot or Cold Cup
Cold Cup
USDA Certified Bio-based Products
No
Bio-Based
No
BPI Certified
No
Weight
Medium-Weight
FSC Certified
No
Number of Cups Included
100
Number of Cups per sleeve
100
SFI Certified
No
Coating or Lining
Wax
Individually Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable

Description

Offer a quick sip or sample in these treated paper refill cups. The treated paper protects against leaky seams and soak-through. They're perfect for offering sanitary samples at the deli counter or for stocking the water cooler. Great for use as bathroom cups, too. Bare® by Solo® is an excellent option for foodservice, hospitality, and healthcare industries. Compostable in a commercial compost facility which may not exist in your community. Not suitable for backyard composting.
  • Economical water cups.
  • Sanitary.
  • Perfect for serving cold sips and samples.
  • Treated paper protects against leaky seams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.