Zoro Homepage

Plastic Cold Cups, 12 oz, Clear, 1000PK

  • Mfr # TP12

  • Zoro # G914897243


product price: $97.09
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
No Color
Width
16.88 in
Depth
15.25 in
Length
18.88 in
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP12
Zoro #
G914897243
UPC #
-
Country of Origin
United States

Dimensions

Width
16.88 in
Depth
15.25 in
Length
18.88 in

Details

Disposable Foodware Color
No Color
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Ultra Clear PET Cold Cups will enhance your visibility with their crystal clarity and print capability. Multiple cups fit one lid size to simplify your operation and reduce storage costs. Cups are made of recyclable PET plastic that will not crack or break.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.