Zoro Homepage

Plastic Souffle Cup 2 oz., Pk2500

  • Mfr # DCC B200N-0100

  • Zoro # G4498947


product price: $40.59
/pk 2500, $0.02/ea

Key Features

Disposable Foodware Color
Translucent
Disposables Product Grouping
Portion/Souffle
Material
PS - Polystyrene
Basic Foodware Material
Plastic
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC B200N-0100
Zoro #
G4498947
UPC #
041594383865
Country of Origin
United States

Details

Item
Plastic Souffle Cup,2 oz.,PK2500
Disposable Foodware Color
Translucent
Disposables Product Grouping
Portion/Souffle
Material
PS - Polystyrene
Basic Foodware Material
Plastic
Capacity
2 oz.
For Use With
PL200N, PL2PP
Interior Volume Capacity
2 oz
Cup Type
Portion Cup

Description

Solo portion containers are perfect for any purpose. Serve salad toppings and signature sauces. Dish up cool ranch dressing or warm maple syrup! Add a leak-resistant lid (sold separately) to securely transport food delivery or takeout. With these, you avoid soggy meals and sloppy messes with sleek style. They can even be used to distribute medicine in medical facilities or to shape wax candle melts. The uses for these crack-resistant containers are truly endless! Recyclable in the few communities with appropriate facilities for polystyrene recycling.


  • Perfect for beverage samples and condiments.
  • Perfect for carry out when paired with a leak-resistant lid.
  • Crack-resistant.
  • Easy cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.