Zoro Homepage

Plastic Souffle Cup Lid, Pk2500

  • Mfr # DCC PL4N

  • Zoro # G4498910


product price: $45.65
/pk 2500, $0.02/ea

Key Features

Capacity
3.25 oz, 4 oz, 5.5 oz
Material
PET
Color
Clear
Disposable Lid Type
Flat
For Use With
325PC; 400PC; 550PC; 325PCBLK; 400PCBLK; 550PCBLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC PL4N
Zoro #
G4498910
UPC #
041165277456
Country of Origin
United States

Details

Capacity
3.25 oz, 4 oz, 5.5 oz
Material
PET
Color
Clear
Item
Disposable Portion Cup Lid
Disposable Lid Type
Flat
For Use With
325PC; 400PC; 550PC; 325PCBLK; 400PCBLK; 550PCBLK
Disposable Foodware Color
Clear
Compatible Manufacturer Cup Part Number
325PC, 325PCBLK, 400PC, 400PCBLK, 550PC, 550PCBLK
Product Type
Portion Cup Lid
Compatible Cup Capacity
3.25 oz, 4 oz, 5.5 oz, 7 oz
Disposable Utensil Type
Portion Cup Lid
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Recyclable
Yes
FSC Certified
No
SFI Certified
No
BPI Certified
No
Fits
3.25 oz to 9 oz Cups

Description

Top SOLO soufflés portion containers with these crystal clear lids and taking food on the go is a breeze. Safely transport sauces, dressings, and even small sides while avoiding disappointing messes. Snacks and treats are completely protected and irresistibly presented to boot! The uses for these secure-fitting lids are endless. Whether you're prepping lunches at the deli counter or delivering restaurant carryout, Dart offers a straightforward solution. A variety of compatible containers are sold separately. This lid fits multiple sizes for operational efficiency.
  • Includes 2,500 clear lids (20 sleeves, 125 lids per sleeve).
  • Pair with SOLO soufflé cups to secure salad dressings, sauces, dips, samples, medicine, and more.
  • No leaks or spills. Perfect for restaurant delivery and carryout, hotel room service and hospital meals.
  • Increase order accuracy with clear lids that make it easy for staff to identify and prepare orders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.