This item is Discontinued.

Solo Plate, 9", Hvy Wgt, Paper, PK125 HP9S-J8001

This item is Discontinued.

Solo

Plate, 9", Hvy Wgt, Paper, PK125 (Discontinued)

Mfr # HP9S-J8001
Zoro # G4494905
UPC # 041165232844
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HP9S-J8001
Zoro #
G4494905
UPC #
041165232844
Country of Origin
United States

Dimensions

Width
9 in
Depth
0.6 in
Diameter
9 in
Length
9"

Details

Item
Plate,9",Hvy Wgt ,Paper,PK125
Product Series
Symphony
Color
Tan
Basic Foodware Material
Clay-Coated Paper
Disposable Foodware Color
Tan
Food Service Disposables Grouping
Plate
Green Certification or Other Recognition
Conforms to ASTM D6868 Standards
Disposable Foodware Shape
Round

Description

Plate,9",Hvy Wgt ,Paper, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.