This item is Discontinued.

Solo Plate, Eco, 6-45/64 in., Ivory, PK125 6PSC-2050

Plate, Eco, 6-45/64 in., Ivory, PK125 (Discontinued)

  • Mfr # 6PSC-2050
  • Zoro # G4180900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6PSC-2050
Zoro #
G4180900
UPC #
041165111903
Country of Origin
China

Dimensions

Width
6.7 in
Depth
0.6 in
Diameter
6 in
Length
6.7"

Details

Item
Plate,Eco,6-45/64 in.,Ivory,PK125
Product Series
Bare
Color
Ivory
Disposable Foodware Color
Ivory
Green Certification or Other Recognition
BPI Certified Compostable; Conforms to ASTM D6868 Standards
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Basic Foodware Material
Sugarcane
Product Type
Plate,Eco,6-45/64 in.,Ivory,PK125

Description

Plate,Eco,6-45/64 in.,Ivory, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.