This item is Discontinued.

This item is Discontinued.
Plate, Ivory, 10 in., PK125 (Discontinued)
Mfr #
10PSC-2050
Zoro #
G4180937
UPC # 041165111743
Country of Origin China
Category Disposable Plates and Bowls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10PSC-2050
Zoro #
G4180937
UPC #
041165111743
Country of Origin
China
Dimensions
Depth
0.8"
Length
10"
Width
10"
Diameter
10 in
Details
Item
Plate,Ivory,10 in.,PK125
Product Series
Bare
Disposable Foodware Color
Ivory
Basic Foodware Material
Sugarcane
Disposable Foodware Shape
Round
Food Service Disposables Grouping
Plate
Green Certification or Other Recognition
BPI Certified Compostable; Conforms to ASTM D6868 Standards
Color
Ivory
Product Type
Plate,Ivory,10 in.,PK125
Standards
Conforms to ASTM D6868 Standards
Weight
7.091 lbs
Material
Sugarcane
Description
Plate,Ivory,10 in., Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.