Polypropylene Vented Food Container Lids for 6 to 8 oz Food Containers, Clear, Plastic, 1000PK

  • Mfr # LVP508-0100

  • Zoro # G010412869


product price:  $81.75
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Bio Based
No
SFI Certified
No
Bpi Certified
No
Recyclable
No
Compatible Manufacturer Container Model Number
Dart VN610-J8000, VN610-02050, VS608-02050, V508PL-JF522, VS606X-J8000, VS606X-02050, VS608-J8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVP508-0100
Zoro #
G010412869
UPC #
-
Country of Origin
United States

Dimensions

Height
0.36 in

Details

Bio Based
No
SFI Certified
No
Bpi Certified
No
Recyclable
No
Compatible Manufacturer Container Model Number
Dart VN610-J8000, VN610-02050, VS608-02050, V508PL-JF522, VS606X-J8000, VS606X-02050, VS608-J8000
Color
Clear
Closure Type
Lid
Hinged Lid
No
Use Lid Number
Dart VN610-J8000, VN610-02050, VS608-02050, V508PL-JF522, VS606X-J8000, VS606X-02050, VS608-J8000
Compostable
No
Container Lid
Lid
Container Style
Lid
Features
Leak-resistant
Microwave Safe
No
Material
Polypropylene
Container Shape
Square
Lid Type
Lid
Item Weight
Standard
Freezer Safe
No
Pattern
Solid
FSC Certified
No
Item
Takeout Food Containers
For Use With
Dart VN610-J8000, VN610-02050, VS608-02050, V508PL-JF522, VS606X-J8000, VS606X-02050, VS608-J8000

Description

Vented lids allow steam to escape keeping foods fresher without loss of flavor. High-quality lids adhere tightly, preventing leaks and spills. Odorless lids will not affect the taste of food. Excellent for hot and cold applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.