
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
421S
Zoro #
G702697451
UPC #
720343421002
Country of Origin
Taiwan, Province of China
Dimensions
Width
11.1 in
Height
10.1 in
Length
19.1 in
Wheel Dia.
7 in
Details
Item
Portable Spreader
Description
Precision flow control, directional spreading and a durable gear drive system make this portable spreader ideal for professional usage. Simple soap and water makes clean up a snap. Weighs 7 lb.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.