This item is Discontinued.

Solo Ny Premiere Leather Universal Tablet Case for 5.5" to 8.5" Tablets, Espresso VTA138-3

Premiere Leather Universal Tablet Case for 5.5" to 8.5" Tablets, Espresso (Discontinued)

  • Mfr # VTA138-3
  • Zoro # G003474867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTA138-3
Zoro #
G003474867
UPC #
30918009697
Country of Origin
China

Details

Material
Leather
Color
Espresso
For Use With
5.5" to 8.5" Tablets
Weight
0.983 lbs

Description

UNIVERSAL FIT technology gives you the flexibility to use one case for countless brands and models of tablets. Tensioned clips designed to securely hold virtually all brands of 8.5" up to 11" tablets. Adjust to multiple viewing angles. Includes 5" x 8" note pad. Features a slip pocket for important papers, card slots and pen loop. Zip around closure.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.