Shop SOLO
See all product information
Create Account
Recycled Content PCF Paper Hot Cups, ProPlanet Seal, 10 oz, White/Blue, 1000PK
Mfr # 370RC-PLANET
Zoro # G323334353
product price:Â $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Green Environmental Attribute
10% Post-Consumer Recycled Fiber
Disposable Foodware Color
White/Blue
Type
Hot Cup
Disposable Foodware Capacity
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370RC-PLANET
- Zoro #
- G323334353
- UPC #
- 41165018424
- Country of Origin
- United States
Dimensions
- Size
- 10 oz
Details
- Material
- Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
- Green Environmental Attribute
- 10% Post-Consumer Recycled Fiber
- Disposable Foodware Color
- White/Blue
- Type
- Hot Cup
- Disposable Foodware Capacity
- 10 oz
- Disposable Foodware Pattern
- ProPlanet
- Green Certification or Other Recognition
- ProPlanet Seal
- Color Family
- Multicolor
- Basic Foodware Material
- Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
- Item
- Hot Drink Cups
- For Use With
- SOLO TL31B2-0004, TL31R2-0007, LB3101-00007
- Theme
- ProPlanet
- Color
- White/Blue
- Standards
- ProPlanet Seal
- Capacity
- 10 oz
- Cup Type
- Hot Cup
Description
Serve hot drinks the sustainable and secure way. These cups are designed with a moisture barrier that helps prevent leaks. Enjoy or serve coffee, cappuccino, tea or hot chocolate with confidence. Whether you're in the foodservice industry, managing an office or planning an event, SOLO Recycled Content Paper Hot Cups offer a reliable option you can be proud of. Provide an interactive customer experience and display your sustainability commitment with a scannable QR code printed on the cup. Compatible snap-tight lids are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.