
Recycled Content PCF Paper Hot Cups, ProPlanet Seal, 16 oz, White/Blue, 1000PK
Mfr # 316RC-PLANET
Zoro # G416521974
product price:Â $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Pattern
ProPlanet
Hot or Cold Cup
Hot Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
316RC-PLANET
Zoro #
G416521974
UPC #
-
Country of Origin
United States
Details
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Pattern
ProPlanet
Hot or Cold Cup
Hot Cup
Color
White/Blue
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Capacity
16 oz
Compostable
No
Recyclable
No
Compatible Manufacturer Lid Part Number
SOLO LK316FBR, TLB316-0004, TLP316-0007, TLP316PPR, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Wrapped/Unwrapped
Unwrapped
Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Microwave Safe
No
Sfi Certified
No
Description
Serve hot drinks the sustainable and secure way. These cups are designed with a moisture barrier that helps prevent leaks. Enjoy or serve coffee, cappuccino, tea or hot chocolate with confidence. Whether you're in the foodservice industry, managing an office or planning an event, SOLO Recycled Content Paper Hot Cups offer a reliable option you can be proud of. Provide an interactive customer experience and display your sustainability commitment with a scannable QR code printed on the cup. Compatible snap-tight lids are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.