Recycled Content PCF Paper Hot Cups, ProPlanet Seal, 20 oz, White/Blue, 600PK

  • Mfr # 420RC-PLANET

  • Zoro # G816521970


product price:  $189.99
/pk 600, $0.32/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Bio Based
No
Bpi Certified
No
Pattern
ProPlanet
Number of Cups Included
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420RC-PLANET
Zoro #
G816521970
UPC #
-
Country of Origin
United States

Details

Microwave Safe
No
Bio Based
No
Bpi Certified
No
Pattern
ProPlanet
Number of Cups Included
600
Hot or Cold Cup
Hot Cup
Fsc Certified
No
Compostable
No
Disposable Foodware Coating/Lining
Uncoated
Color
White/Blue
Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
SOLO LK316FBR, TLB316-0004, TLP316-0007; TLP316PPR, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Item
Cups
Recyclable
No
Sfi Certified
No
Capacity
20 oz

Description

Serve hot drinks the sustainable and secure way. These cups are designed with a moisture barrier that helps prevent leaks. Enjoy or serve coffee, cappuccino, tea or hot chocolate with confidence. Whether you're in the foodservice industry, managing an office or planning an event, SOLO Recycled Content Paper Hot Cups offer a reliable option you can be proud of. Provide an interactive customer experience and display your sustainability commitment with a scannable QR code printed on the cup. Compatible snap-tight lids are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.