This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLA901-4
Zoro #
G5415807
UPC #
030918005255
Country of Origin
China
Dimensions
Width
15 1/2"
Depth
8"
Height
11"
Size
16"
Details
Item
Rolling Bag for Computer,Black/Gray
Color
Black
Material
Polyester
Weight
6.7 lbs
Description
Item Rolling Bag for Computer,Black/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.