Zoro Homepage

Single-Sided Poly Paper Hot Cups, 10 oz, White, PK1000

  • Mfr # 370W-2050

  • Zoro # G111248473


product price: $97.35
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Disposable Foodware Color
White
Material
Single-Sided Poly Paper (SSP)
Fits Cup No.
TL31B2-0004, TL31R2-0007, LB3101-00007
Wrapped or Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370W-2050
Zoro #
G111248473
UPC #
00041165021462
Country of Origin
United States

Details

Item
Disposable Hot Cup
Microwave Safe
No
Disposable Foodware Color
White
Material
Single-Sided Poly Paper (SSP)
Fits Cup No.
TL31B2-0004, TL31R2-0007, LB3101-00007
Wrapped or Unwrapped
Unwrapped
Hot or Cold Cup
Hot Cup
FSC Certified
No
Number of Cups Included
1,000
SFI Certified
No
USDA Certified Bio-based Products
No
Bio-Based
No
Compostable
Not Compostable
BPI Certified
No
Coating or Lining
Polyethylene
Compatible Manufacturer Lid Part Number
LB3101-00007, TL31B2-0004, TL31R2-0007
Recyclable
Yes
Maximum Capacity
10 oz
Pattern
Patternless
Individually Wrapped or Unwrapped
Unwrapped

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number LB3101-00007, TL31B2-0004, TL31R2-0007, FSC Certified No, Material Paper, Maximum Capacity 10 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped


  • Sturdy design holds up in almost any situation.
  • Smooth rolled rim gives rigidity to the cup.
  • Heat-sealed seams and interlocked bottoms prevent leaks and retain heat.
  • Excellent for serving coffee, tea, hot chocolate or any hot beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.