Zoro Homepage

Single-Sided Poly Paper Hot Cups, 12 oz, White, PK1000

  • Mfr # 412WN-2050

  • Zoro # G112923881


product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Number of Cups Included
1,000
Maximum Capacity
12 oz
Compatible Manufacturer Lid Part Number
LB3161-00007, LK316B-0004, LK316FBR, LK316W-0007, OPT316, OPT316B, TLB316-0004, TLP316-0007, TLP316PP
SFI Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412WN-2050
Zoro #
G112923881
UPC #
00041165138405
Country of Origin
United States

Details

Item
Disposable Hot Cup
Microwave Safe
No
Number of Cups Included
1,000
Maximum Capacity
12 oz
Compatible Manufacturer Lid Part Number
LB3161-00007, LK316B-0004, LK316FBR, LK316W-0007, OPT316, OPT316B, TLB316-0004, TLP316-0007, TLP316PP
SFI Certified
No
Hot or Cold Cup
Hot Cup
Number of Cups per sleeve
50
Bio-Based
No
Recyclable
Yes
Coating or Lining
Polyethylene
Individually Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Pattern
Patternless
BPI Certified
No
Compostable
Not Compostable

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number LB3161-00007, LK316B-0004, LK316FBR, LK316W-0007, OPT316, OPT316B, TLB316-0004, TLP316-0007, TLP316PP, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards None, USDA Certified Bio-based Products No, Weight Medium-Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.