Zoro Homepage

Single-Sided Poly Paper Hot Cups, 24 oz, White, 500PK

  • Mfr # 424WN-2050

  • Zoro # G310412934


product price: $96.39
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Number of Cups Included
500
Bio Based
No
Bpi Certified
No
Capacity
24 oz
Fsc Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424WN-2050
Zoro #
G310412934
UPC #
-
Country of Origin
United States

Details

Number of Cups Included
500
Bio Based
No
Bpi Certified
No
Capacity
24 oz
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Moisture-blocking lining
Sfi Certified
No
Color
White
Material
Single-Sided Poly Paper (SSP)
Microwave Safe
No
Compostable
No
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Hot or Cold Cup
Hot Cup
Recyclable
No

Description

Serve hot drinks a stress-free and sustainable way. The moisture-blocking lining protects against leaky seams and soak-through. Serve coffee, tea or hot chocolate that exceeds your customers' expectations. Whether you're in the foodservice industry, managing an office or planning an event, Solo paper hot cups offer a beverage serving solution you can count on. Pair with a compatible lid for a leak-resistant combo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.