Single-Sided Poly Paper Hot Cups, 6 oz, White, 1000PK
Mfr # 376W-2050
Zoro # G116451151
product price: $139.49
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Material Type
Paper
Color
White
Disposable Foodware Capacity
6 oz
For Use With
VL36R-0007
Cup Type
Hot Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376W-2050
Zoro #
G116451151
UPC #
-
Country of Origin
United States
Details
Material Type
Paper
Color
White
Disposable Foodware Capacity
6 oz
For Use With
VL36R-0007
Cup Type
Hot Cup
Color Family
White
Item
Hot Drink Cups
Material
Single-Sided Poly Paper (SSP)
Bio Based
No
Bpi Certified
No
Capacity
6 oz
Hot or Cold Cup
Hot Cup
Item
Cups
Recyclable
No
Disposable Foodware Coating/Lining
Moisture-blocking lining
Sfi Certified
No
Compostable
No
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
VL36R-0007
Microwave Safe
No
Material
Single-Sided Poly Paper (SSP)
Number of Cups Included
1000
Description
Serve hot drinks a stress-free and sustainable way. The moisture-blocking lining protects against leaky seams and soak-through. Serve coffee, tea or hot chocolate that exceeds your customers expectations. Whether youre in the foodservice industry, managing an office or planning an event, Solo paper hot cups offer a beverage serving solution you can count on. Pair with a compatible lid for a leak-resistant combo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.