SOLO Paper Water Cups, Waxed, 5 oz., 30 Bags of 100/Carton
- Mfr # R53SYM
- Zoro # G204914162
product price:
$
619.99
/ea
Free Shipping & Returns
Key Features
Size
5 fl oz
Material
Polyethylene, Paper
Color
Beige
For Use With
Hot Drink, Water, Cold Drink, Coffee, Tea
Features
Rolled Rim, Disposable, Leak Proof, Moisture Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R53SYM
- Zoro #
- G204914162
- UPC #
- 41165086683
- Country of Origin
- United States
Dimensions
- Size
- 5 fl oz
Details
- Item
- Cup
- Material
- Polyethylene, Paper
- Color
- Beige
- For Use With
- Hot Drink, Water, Cold Drink, Coffee, Tea
- Features
- Rolled Rim, Disposable, Leak Proof, Moisture Resistant
Description
Solo cup company paper water cups, waxed, 5 oz., 30 bags of 100/carton waxed paper cups with a multi-colored curved lines design. Cup type: cold; capacity: 5 oz; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.