This item is Discontinued.

Solo Solo® Party Cups, 16 oz., 4 3/4" x 3 7/8", Blue, 1000/Case SOLO16BL

This item is Discontinued.

Solo

Solo® Party Cups, 16 oz., 4 3/4" x 3 7/8", Blue, 1000/Case (Discontinued)

Mfr # SOLO16BL
Zoro # G8485269
UPC # 848109062396
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOLO16BL
Zoro #
G8485269
UPC #
848109062396
Country of Origin
United States

Dimensions

Width
3 7/8"
Height
4 3/4"

Details

Item
Party Cups,16 oz.,4-3/4x3-7/8,PK1000
Disposable Foodware Color
Blue
Material
Plastic
Weight
25.68

Description

Party Cups,16 oz.,4-3/4x3-7/8,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.