Zoro Homepage

SOLO Polycoated Hot Paper Cups, 16 oz, White

  • Mfr # 316W-2050

  • Zoro # G904914240


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Size
12 fl oz
Material
Paper
Color
White
Features
Rolled Rim, Leak Resistant, Poly Lined, Eco-friendly
For Use With
Cocoa, Hot Drink, Coffee, Beverage, Tea
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316W-2050
Zoro #
G904914240
UPC #
041165021578
Country of Origin
United States

Dimensions

Size
12 fl oz
Diameter
3.5"
Height
5.3"

Details

Item
Cup
Material
Paper
Color
White
Features
Rolled Rim, Leak Resistant, Poly Lined, Eco-friendly
For Use With
Cocoa, Hot Drink, Coffee, Beverage, Tea
Quantity Per Container
50
Container Type
Bag

Description

Solo cup company polycoated hot paper cups, 16 oz, white polycoated paper cups are designed to hold hot beverages. Their heat-sealed seams and interlocked bottoms prevent leaks and help retain heat within the beverage. Used for serving coffee, tea, hot chocolate or any other hot beverage. Cup type: hot cup; capacity: 16 oz; material(s): paper; color(s): white. for use with: solo cup lids tln316-00013, tplusb-00001, tplus-0001, tlb316-0004, tlp316-0007, amp316-0007, lb3161-00007, lb316-00007. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.