This item is Discontinued.

Solo SOLO® Symphony Trophy Plus Dual Temperature Cups, 12 oz, Tan, 300/Carton OFX12N-J8002

SOLO® Symphony Trophy Plus Dual Temperature Cups, 12 oz, Tan, 300/Carton (Discontinued)

  • Mfr # OFX12N-J8002
  • Zoro # G404914238
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OFX12N-J8002
Zoro #
G404914238
UPC #
41165127461
Country of Origin
United States

Dimensions

Size
12 fl oz

Details

Item
Cup
Material
Foam
Color
White
Features
Insulated
For Use With
Hot Drink, Cold Drink, Breakroom

Description

Solo cup company symphony trophy plus dual temperature cups, 12 oz, 300/carton these cups offer a single-cup solution for hot and cold beverages, a common lid fit for the 5 most popular cup sizes and a smaller case cube to minimize warehouse storage space. These efficient cups are durable and feature full print graphics to showcase operator brand identity. Trophy plus offers improved cup rigidity and enhanced cup surface sheen. Cup type: hot/cold; capacity: 12 oz; material(s): foam; color(s): tan. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.