This item is Discontinued.

Solo SOLO® Symphony Trophy Plus Dual Temperature Cups, 8 oz., Tan, 300/Carton OFX8N-J8002

SOLO® Symphony Trophy Plus Dual Temperature Cups, 8 oz., Tan, 300/Carton (Discontinued)

  • Mfr # OFX8N-J8002
  • Zoro # G304914246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFX8N-J8002
Zoro #
G304914246
UPC #
41165126495
Country of Origin
United States

Dimensions

Size
8 fl oz

Details

Item
Cup
Material
Foam
Color
White
Features
Insulated
For Use With
Cold Drink, Hot Drink, Beverage

Description

Solo cup company symphony trophy plus dual temperature cups, 8 oz., 300/carton these cups offer a single-cup solution for hot and cold beverages, a common lid fit for the 5 most popular cup sizes and a smaller case cube to minimize warehouse storage space. These efficient cups are durable and feature full print graphics to showcase operator brand identity. Trophy plus offers improved cup rigidity and enhanced cup surface sheen. Cup type: hot/cold; capacity: 8 oz; material(s): foam; color(s): tan. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.