Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squat Cold Cup 16 oz. Clear, Plastic, Pk1000

  • Mfr # DCC TP16D

  • Zoro # G4498868


product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Polyethylene Terephthalate (PET)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC TP16D
Zoro #
G4498868
UPC #
041594991947
Country of Origin
United States

Details

Item
Cold Drink Cups
Microwave Safe
No
Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Polyethylene Terephthalate (PET)
Basic Foodware Material
Plastic
Capacity
16 oz
Color
Clear
Disposable Cup Sub-category
Cold Cup
For Use With
626TS, 626TP, DNR626, DLR626, DLW626, PF35C1, PF35C2, 626NSL
Compostable
Not Compostable
Number of Cups per sleeve
50
FSC Certified
No
Pattern
Ultra Clear
Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Individually Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Item Weight
Medium-Weight
Recyclable
No
Maximum Capacity
16 oz
Weight
Medium-Weight
BPI Certified
No
Number of Cups Included
1,000
Bio-Based
No
Compatible Manufacturer Lid Part Number
BWKPETDOME, DCC626TSPK
Hot or Cold Cup
Cold Cup
Cup Type
Cold Cup
Color Family
Clear
Theme
Ultra Clear
Material Type
Plastic
Disposable Foodware Capacity
16 oz

Description

A cold cup with crystal clarity! Solo® Ultra ClearTM cups are a sleek and stress-free solution for any venue, display or event. Serve enticing smoothies, iced tea, beer or soda with complete confidence. The uses for these versatile, crack-resistant cups are endless. Use to serve beverages or package snacks-to-go that are as visually appealing as they are delicious. A variety of compatible lids to suit your needs are available and sold separately. Made of recyclable PET; check locally, may not be recycled in your area.
  • Exceptional clarity allows for easy identification.
  • Crack-resistant.
  • Fits a variety of lids.
  • Great for handing out snacks at a any venue.
  • Perfect for serving soda, cold brew or any other cold beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.