
Straw-Slot Cold Cup Lids, Fits 30 oz to 32 oz Cups, Clear, 1000PK
Mfr # L32CR
Zoro # G108996004
product price:Â $69.15
/pk 1000, $0.07/eaKey Features
Disposable Foodware Color
Clear
Material
Polyethylene Terephthalate
For Use With
30 oz to 32 oz Cups
Fits Cup No.
Dart® 32AC, 32P, PXG30, 32PW, PXG30W
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L32CR
Zoro #
G108996004
UPC #
-
Country of Origin
United States
Details
Item
Cup Lids
Disposable Foodware Color
Clear
Material
Polyethylene Terephthalate
For Use With
30 oz to 32 oz Cups
Fits Cup No.
Dart® 32AC, 32P, PXG30, 32PW, PXG30W
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
30 oz to 32 oz Cold Cups
Color
Clear
Compatible Manufacturer Cup Part Number
Dart® 32AC, 32P, PXG30, 32PW, PXG30W
Microwave Safe
No
Wrapped/Unwrapped
Unwrapped
Hot or Cold Cup
Cold Cup Lids
Compostable
No
Sfi Certified
No
Fsc Certified
No
Lid Type
Cold Cup Lids
Recyclable
No
Material
PET
Item
Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Description
Cross-cut slot simplifies straw insertion. Cup-hugging lip ensures a tight, secure fit. Slightly raised rim allows you to stably stack one cup upon another.
- Cross-cut straw slot.
- Cup-hugging lip.
- Slightly raised rim.
- Stackable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.