Zoro Homepage

Style Setter Medium Weight Polypropylene Cutlery, Fork, Plastic, White, 1000PK

  • Mfr # F6OW

  • Zoro # G716243644


product price: $29.65
/pk 1000, $0.03/ea

Key Features

Cutlery Type
Fork
Length
6.1 in
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Features
Mediumweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6OW
Zoro #
G716243644
UPC #
-
Country of Origin
China

Dimensions

Length
6.1 in

Details

Cutlery Type
Fork
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Item
Disposable Forks
Features
Mediumweight

Description

Style Setter by Dart is the ideal cutlery line for every day and everywhere! These utensils are lightweight in hand, but hold up hefty meals. These standard-length utensils are a stress-free solution for grab-and-go counters, events and food trucks. Made of durable polypropylene, these are even heat-resistant! Offer your customers the ease and convenience to enjoy meals wherever they want, by providing them with cutlery they can count on. Made of recyclable polypropylene; check locally, may not be recycled in your area.


  • Sturdy and stable when put up against hefty, hot meals.
  • A stress-free solution for restaurants, cafeterias and offices.
  • Made of recyclable polypropylene; check locally, may not be recycled in your area.
  • Prevents messes and melting with heat-resistant design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.