Zoro Homepage

Sundae Cups, Clear, Plastic, 5 oz, 1000PK

  • Mfr # SD5

  • Zoro # G410413152


product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Capacity
5 oz
Microwave Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5
Zoro #
G410413152
UPC #
-
Country of Origin
United States

Details

Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Capacity
5 oz
Item
Cups
Microwave Safe
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Sfi Certified
No
Recyclable
No
Material
Polyethylene Terephthalate (PET)
Compatible Manufacturer Lid Part Number
662TS, 662TP, DLR662, DNR662, DLW662
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Wrapped/Unwrapped
Unwrapped
Color
Clear

Description

Sundaes, fruit cups and snacks look their absolute best our clear plastic sundae cups. Use to serve desserts or package snacks-to-go that are as visually appealing as they are delicious! Not a single bite will be lost to spills or leaks, thanks to this durable and crack-resistant material. These containers are perfect for ice cream shops, cafeterias and delis! Pop on a lid and desserts are ready to be taken on-the-go. Package cut fruit, crackers and other snacks, for irresistible merchandising at grab-and-go counters. Compatible flat and domed lids are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.