
Symphony Design Paper Water Cups, 5 oz, PK3000
Mfr # R53SYM
Zoro # G4494747
product price: $398.99
/pk 3000, $0.13/ea
Free Shipping & Returns
Key Features
Disposable Foodware Pattern
Symphony
Disposables Product Grouping
Cold
Material
Paper
Capacity
5 oz
Disposable Cup Sub-category
Cold Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R53SYM
Zoro #
G4494747
UPC #
041210401102
Country of Origin
United States
Details
Item
Cup,Water,Flat Bottom,5 oz.,PK3000
Disposable Foodware Pattern
Symphony
Disposables Product Grouping
Cold
Material
Paper
Capacity
5 oz
Disposable Cup Sub-category
Cold Cup
Bio Based
No
Number of Cups Included
3000
Product Series
Symphony
Pattern
Symphony
Bpi Certified
No
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Wax-Coated
Material
Wax-Coated Paper
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Recyclable
No
Color
White/Beige
Compostable
Yes
Microwave Safe
No
Description
Cup,Water,Flat Bottom,5 oz.,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.