
ThermoGuard Double Walled Paper Hot Cups, 12 oz, 30PK
Mfr # DWTG12ST
Zoro # G514897285
product price: $5.99
/pk 30, $0.20/eaSold in multiples of 2 for $11.98
Key Features
Disposable Foodware Color
Multi
Depth
3.55 in
Length
24.38 in
Width
3.55 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTG12ST
Zoro #
G514897285
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.55 in
Length
24.38 in
Width
3.55 in
Details
Disposable Foodware Color
Multi
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
ThermoGuard Insulated Paper Hot Cups protect your hands from hot beverages without adding a sleeve or costly double-cupping. Insulating air channels reduce heat transfer, keeping the side wall cool to the touch. Polyethylene lining on the double-wall construction acts as moisture barrier and keeps contents from leaking. Rolled rim provides additional strength to the cup and allows a tight lid fit lid not included. Hot cups are SFI Certified and made with at least 92 percent renewable resources. One lid fits this 12 oz. size as well as the 16 oz., 20 oz. and 24 oz. cups for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.