Thermoguard Insulated Paper Hot Cups, 24 oz, Steam Print, 600PK

  • Mfr # DWTG24ST

  • Zoro # G012922113


product price:  $209.99
/pk 600, $0.35/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Moisture-blocking lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
Double-Walled Paper
Type
Hot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWTG24ST
Zoro #
G012922113
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Coating/Lining
Moisture-blocking lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
Double-Walled Paper
Type
Hot
Capacity
24 oz
Color
Brown/White
Theme
Steam Print
Cup Type
Hot Cup
Number of Cups Included
600
Bio Based
No
Bpi Certified
No
Product Series
ThermoGuard
Pattern
Steam Print
Hot or Cold Cup
Hot Cup
Fsc Certified
No
Compostable
No
Sfi Certified
No
Compatible Manufacturer Lid Part Number
TL1224TG, TL1224TGB, OPT1224TG, OPT1224TGB, OPT1224TGPPR
Material
Double-Walled Paper
Recyclable
No
Item
Cups
Disposable Foodware Pattern
Steam Print
Green Environmental Attribute
Made with Biobased Content and Renewable Resources.
Disposable Foodware Color
Brown

Description

The moisture-blocking poly lining protects against leaky seams and soak-through. Save money by reducing the need for sleeves or double cupping. The double-wall construction combined with insulating air channels keeps the heat inside and the cup cool to the touch. Coffee, tea and hot chocolate maintain warmth while on the go! Whether you're in the foodservice industry, managing an office or planning an event, we have a beverage serving solution you can count on. Compatible lids are sold separately. Four cup sizes share one lid.


  • Insulated, double wall paper cup eliminates the need for a sleeve.
  • Insulating air channels reduce heat transfer, keeping the sidewall cool to the touch.
  • Operational efficiency as four cup sizes share one lid.
  • Convenient, leak-proof corresponding lids, for drinking on the go (sold separately).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.