Shop SOLO

Thermoguard Insulated Paper Hot Cups, 20 oz, Steam Print, 600PK

  • Mfr # DWTG20ST

  • Zoro # G310412613


product price:  $130.99
/pk 600, $0.22/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Moisture-blocking lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Capacity
20 oz
Color
Brown/White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWTG20ST
Zoro #
G310412613
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Coating/Lining
Moisture-blocking lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Capacity
20 oz
Color
Brown/White
Theme
Steam Print
Cup Type
Hot Cup
Interior Volume Capacity
20 oz
Bio Based
No
Bpi Certified
No
Number of Cups Included
600
Product Series
ThermoGuard
Pattern
Steam Print
Hot or Cold Cup
Hot Cup
Compatible Manufacturer Lid Part Number
TL1224TG, TL1224TGB, OPT1224TG, OPT1224TGB, OPT1224TGPPR
Compostable
No
Fsc Certified
No
Item
Cups
Sfi Certified
No
Material
Double-Walled Paper
Recyclable
No
Disposable Foodware Capacity
20 oz
Disposable Foodware Pattern
Steam Print
Disposable Foodware Color
Brown
Green Environmental Attribute
Made with Biobased Content and Renewable Resources.
Type
Hot Cup

Description

The moisture-blocking poly lining protects against leaky seams and soak-through. Save money by reducing the need for sleeves or double cupping. The double-wall construction combined with insulating air channels keeps the heat inside and the cup cool to the touch. Coffee, tea and hot chocolate maintain warmth while on the go! Whether you're in the foodservice industry, managing an office or planning an event, we have a beverage serving solution you can count on. Compatible lids are sold separately. Four cup sizes share one lid.


  • Insulated, double wall paper cup eliminates the need for a sleeve.
  • Insulating air channels reduce heat transfer, keeping the sidewall cool to the touch.
  • Operational efficiency as four cup sizes share one lid.
  • Convenient, leak-proof corresponding lids, for drinking on the go (sold separately).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.