Thermoguard Insulated Paper Hot Cups, 8 oz, White Sustainable Forest Design, 40PK

  • Mfr # DWTG8W

  • Zoro # G815509603


product price:  $9.65
/pk 40, $0.24/ea
Sold in multiples of 2 for $19.30

Key Features

Disposable Foodware Capacity
8 fl oz
Disposable Foodware Coating/Lining
lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWTG8W
Zoro #
G815509603
UPC #
-
Country of Origin
United States

Details

Item
Hot Drink Cups
Disposable Foodware Capacity
8 fl oz
Disposable Foodware Coating/Lining
lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
Paper
Type
Cup
Basic Foodware Material
Paper
Capacity
8 oz
Color
White
For Use With
LB3081-00007, TL38R2-0007, TL38B2-0004
Theme
White Sustainable Forest
Bio Based
No
Product Series
ThermoGuard
Bpi Certified
No
Number of Cups Included
40
Fsc Certified
No
Compatible Manufacturer Lid Part Number
LB3081-00007, TL38R2-0007, TL38B2-0004
Hot or Cold Cup
Hot Cup
Pattern
White Sustainable Forest
Material
Double-Walled Paper
Compostable
No
Item
Cups
Recyclable
No
Sfi Certified
No

Description

The moisture-blocking poly lining protects against leaky seams and soak-through. Save money by reducing the need for sleeves or double cupping. The double-wall construction combined with insulating air channels keeps the heat inside and the cup cool to the touch. Coffee, tea and hot chocolate maintain warmth while on the go! Whether you're in the foodservice industry, managing an office or planning an event, we have a beverage serving solution you can count on. Compatible lids are sold separately. Four cup sizes share one lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.