This item is Discontinued.

Solo Thermoguard Insulated Paper Hot Cups, 8 oz, White Sustainable Forest Print, 1000PK DWTG8W

This item is Discontinued.

Solo

Thermoguard Insulated Paper Hot Cups, 8 oz, White Sustainable Forest Print, 1000PK (Discontinued)

Mfr # DWTG8W
Zoro # G510412567
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWTG8W
Zoro #
G510412567
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Coating/Lining
Moisture-blocking lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Capacity
8 oz
Color
White
Theme
White Sustainable Forest
Cup Type
Hot Cup
Interior Volume Capacity
8 oz
Pattern
White Sustainable Forest
Product Series
ThermoGuard
Bpi Certified
No
Number of Cups Included
1000
Bio Based
No
Fsc Certified
No
Hot or Cold Cup
Hot Cup
Item
Cups
Material
Paper
Recyclable
No
Compostable
No
Sfi Certified
No
Compatible Manufacturer Lid Part Number
SOLO LB3081-00007, TL38R2-0007, TL38B2-0004
Disposable Foodware Pattern
White Sustainable Forest
Green Environmental Attribute
Made With Renewable Resources
Type
Hot Cup
Disposable Foodware Capacity
8 oz

Description

The moisture-blocking poly lining protects against leaky seams and soak-through. Save money by reducing the need for sleeves or double cupping. The double-wall construction combined with insulating air channels keeps the heat inside and the cup cool to the touch. Coffee, tea and hot chocolate maintain warmth while on the go! Whether you're in the foodservice industry, managing an office or planning an event, we have a beverage serving solution you can count on. Compatible lids are sold separately. Four cup sizes share one lid.


  • Insulated, double wall paper cup eliminates the need for a sleeve.
  • Insulating air channels reduce heat transfer, keeping the sidewall cool to the touch.
  • Operational efficiency as four cup sizes share one lid.
  • Convenient, leak-proof corresponding lids, for drinking on the go (sold separately).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.