Traveler Cappuccino Style Dome Lid, Fits 10 oz to 24 oz Hot Cups, Plastic, White, PK1000

  • Mfr # TLP316-0007

  • Zoro # G114548044


product price:  $62.59
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Color
White
Material
Polystyrene
Fits Cup No.
316PLA-PLANET, 420PLA-PLANET, 412PLN-J7234, 316PLA-J7234, 412RCN-J8484, 420RC-J8484, 410PLA-J7234, 410SI-0041, 410MS-0029, 410SM-J8000, 410W-2050, 412SIN-0041, 412JZ-00055, 412MSN-0029, 412SM-J8000, 412WN-2050, 316SI-0041, 316JZ-00055, 316MS-0029, 316SM-J8000, 316W-2050, 420SI-0041, 420JZ-00055, 420MS-0029, 420SM-J8000, 420W-2050, 424SIN-0041, 424MSN-0029, 424WN-2050, OF12RC-J8484, OF16BI-0041, OF16RC-J8484; 10 oz to 24 oz Hot Cups
SFI Certified
No
USDA Certified Bio-based Products
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLP316-0007
Zoro #
G114548044
UPC #
00041165014303
Country of Origin
United States

Details

Item
Dome Lid
Disposable Foodware Color
White
Material
Polystyrene
Fits Cup No.
316PLA-PLANET, 420PLA-PLANET, 412PLN-J7234, 316PLA-J7234, 412RCN-J8484, 420RC-J8484, 410PLA-J7234, 410SI-0041, 410MS-0029, 410SM-J8000, 410W-2050, 412SIN-0041, 412JZ-00055, 412MSN-0029, 412SM-J8000, 412WN-2050, 316SI-0041, 316JZ-00055, 316MS-0029, 316SM-J8000, 316W-2050, 420SI-0041, 420JZ-00055, 420MS-0029, 420SM-J8000, 420W-2050, 424SIN-0041, 424MSN-0029, 424WN-2050, OF12RC-J8484, OF16BI-0041, OF16RC-J8484; 10 oz to 24 oz Hot Cups
SFI Certified
No
USDA Certified Bio-based Products
No
Reclosable
No
Compostable
Not Compostable
Bio-Based
No
Vented
No
Compatible Manufacturer Cup Part Number
316JZ-00055, 316MS-0029, 316PLA-J7234, 316PLA-PLANET, 316SI-0041, 316SM-J8000, 316W-2050, 410MS-0029, 410PLA-J7234, 410SI-0041, 410SM-J8000, 410W-2050, 412JZ-00055, 412MSN-0029, 412PLN-J7234, 412RCN-J8484, 412SIN-0041, 412SM-J8000, 412WN-2050, 420JZ-00055, 420MS-0029, 420PLA-PLANET, 420RC-J8484, 420SI-0041, 420SM-J8000, 420W-2050, 424MSN-0029, 424SIN-0041, 424WN-2050, OF12RC-J8484, OF16BI-0041, OF16RC-J8484
BPI Certified
No
Maximum Cup Capacity
24 oz
FSC Certified
No
Recyclable
No
For Use With
10 oz to 24 oz Hot Cups

Description

SOLO® cups fit tightly with Traveler drink-thru lids. Secure-fit long-sleeve, dome design features a convenient sipper-slot for on-the-go enjoyment. Unique inner-catch ring keeps the lid from popping-off if the cup should bend or flex.


  • Compatible SOLO® cups fit tightly.
  • Long-sleeve, dome design with sipper-slot.
  • Unique inner-catch ring keeps the lid from popping-off if the cup should bend or flex.
  • Allows extra room for froth or whipped cream.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.