
Traveler Cappuccino Style Dome Lid, Fits 8 oz Hot Cups, Plastic, Black, PK1000
Mfr # TL38B2-0004
Zoro # G708996008
product price: $68.75
/pk 1000, $0.07/eaKey Features
Disposable Foodware Color
Black
Material
Plastic
For Use With
8 oz Hot Cups
Fits Cup No.
378RC-J8484, 378PLA-J7234, OF8BI-0041, 378SI-0041, OF8RC-J8484, 378JZ-00055, 378MS-0029, 378SM-J8000, 378W-2050, DWTG8W
Microwave Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL38B2-0004
Zoro #
G708996008
UPC #
-
Country of Origin
United States
Details
Item
Cup Lids
Disposable Foodware Color
Black
Material
Plastic
For Use With
8 oz Hot Cups
Fits Cup No.
378RC-J8484, 378PLA-J7234, OF8BI-0041, 378SI-0041, OF8RC-J8484, 378JZ-00055, 378MS-0029, 378SM-J8000, 378W-2050, DWTG8W
Microwave Safe
No
Bio Based
No
Product Series
Traveler
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Capacity
8 oz Hot Cups
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Sfi Certified
No
Compatible Manufacturer Cup Part Number
378RC-J8484, 378PLA-J7234, OF8BI-0041, 378SI-0041, OF8RC-J8484, 378JZ-00055, 378MS-0029, 378SM-J8000, 378W-2050, DWTG8W
Item
Cup Lids
Lid Type
Hot Cup Dome Lids
Color
Black
Recyclable
No
Material
Polystyrene
Wrapped/Unwrapped
Unwrapped
Hot or Cold Cup
Hot Cup Lids
Description
SOLO® cups fit tightly with Traveler drink-thru lids. Secure-fit long-sleeve, dome design features a convenient sipper-slot for on-the-go enjoyment. Unique inner-catch ring keeps the lid from popping-off if the cup should bend or flex.
- Compatible SOLO® cups fit tightly.
- Long-sleeve, dome design with sipper-slot.
- Unique inner-catch ring keeps the lid from popping-off if the cup should bend or flex.
- Allows extra room for froth or whipped cream.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.