Uncoated Paper Cups, Hot Drink, 8 oz, White, 1000PK
Mfr # U508N-02050
Zoro # G716451254
product price: $276.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Number of Cups Included
1000
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U508N-02050
Zoro #
G716451254
UPC #
-
Country of Origin
United States
Details
Number of Cups Included
1000
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Hot Cup
Capacity
8 oz
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Color
White
Compatible Manufacturer Lid Part Number
Dart TL38B2, TL28R20007, LB3081
Compostable
No
Item
Cups
Recyclable
No
Material
Untreated Paper
Description
These cups are made from sturdy, uncoated paper. They are great for sampling tea or coffee. Conveniently disposable, leaving no messy clean-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.