Shop SOLSTICE
See all product information
Create Account
30805 Inflatable 4 Person Inflatable Dock
- Mfr # 30805
- Zoro # G203846877
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Width
96 in
Height
6 in
Features
Handle, Durable; Inflatable
Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30805
- Zoro #
- G203846877
- UPC #
- 723815308054
- Country of Origin
- China
- Item
- Floating Lounge
- Features
- Handle, Durable; Inflatable
- Material
- Polyvinyl Chloride (PVC)
Dimensions
- Length
- 60 in
- Width
- 96 in
- Height
- 6 in
Description
Features
- Super rigid high pressure drop-stitch construction
- 6 Stainless steel d-ring tie downs
- 6 Super strong reinforced grab handles
- H3 High pressure valve to inflate and deflate
- Holds 4-6 people
- Dimensions: 8ft x 5ft x 6in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.