BEACON 8 in. Solar-Powered Yellow Flashing Traffic Light Sign
Mfr # STLBCNS8DYL
Zoro # G313789187
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Width
9.8 in
Material
Aluminum
Features
Dimmable; IP65; Working Mode of 24/7 or 12/7; >2,500 feet Visible Distance
Length
14 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLBCNS8DYL
Zoro #
G313789187
UPC #
-
Country of Origin
China
Dimensions
Width
9.8 in
Length
14 in
Details
Item
Traffic Light
Material
Aluminum
Features
Dimmable; IP65; Working Mode of 24/7 or 12/7; >2,500 feet Visible Distance
Color
Yellow
Shop By
Hot Buys
Description
BEACON features a removable solar panel capable of rotation to adjust the panel angle. In this way, the solar panel can harvest the most sunlight. Then BEACON can get the best lighting performance. BEACON can be widely used to enhance the visibility of different objects. Such as, unlit roadway caution or stop signs, RR crossings, and bridge abutments. It is powered entirely by the solar panel and battery. No AC power or wiring work required.
- •Easy & Fast Installation
- •Adjustable Flash Pattern
- •Cost Saving
- •High Reliability & Durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.