
FLUX 6W Solar LED Flood Light
Mfr # STLFLX063YYBR
Zoro # G913789198
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Features
7 Operating Modes
Color Temperature
3000K
Width
9.5 in
Run Time
5-7 Days
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLFLX063YYBR
Zoro #
G913789198
UPC #
-
Country of Origin
China
Dimensions
Width
9.5 in
Length
6.9 in
Size
Light Head: 9.5 X 6.9 X 1.6 in; Solar Panel: 7.7 X 14.6 X 0.7 in
Cable Length
16.5 ft
Details
Lumens
1020
Features
7 Operating Modes
Color Temperature
3000K
Run Time
5-7 Days
Item
Flood Light
Dimmable
Yes
Color
Bronze
Watts
6 W
Material
Aluminum
Shop By
Hot Buys
PIR Sensor Angle / Distance
360°/16.4 ft
Solar Panel
Mono-Crystalline 10V/10W
Description
The FLUX Solar LED Flood Light offers 6W and 20W. Both of them have over 130 Deg light area. Therefore, it can cover a large place. The 170lm per wattage output can bring the best lighting result in the night time. Also, when they install this light, they do not have to do trenching and wiring works, it saves time and money. The solar LED flood light FLUX is one of the great choice for commercial, residential and emergency use.
- •Generates More Solar Energy & Stores More Energy
- •High Brightness and Smart Power Consumption
- •Versatile Design
- •Low Maintenance Design
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.