
FOCUS 10W Solar Signage Light
Mfr # STLJUP104ST-13
Zoro # G113789189
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Watts
10 W
Color Temperature
4000K
Lumens
1000
Dimmable
Yes
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STLJUP104ST-13
Zoro #
G113789189
UPC #
-
Country of Origin
China
Dimensions
Length
13.4 in
Width
10.5 in
Details
Watts
10 W
Color Temperature
4000K
Lumens
1000
Dimmable
Yes
Housing Color
Black
Features
First 4 hours 100% brightness, 25% brightness till dawn
Item
Sign Light
Adjustable Range
16.4 to 21 in
Beam Angle
50° x 80°
Housing Material
Aluminum
IP Rating
IP65
Shop By
Hot Buys
Run Time
2-3 Days
Description
Solar signage lighting FOCUS has an all-in-one design and comes complete with a self-contained solar power assembly sized to run the specified solar light fixture. The fixtures will turn on at night, automatically, staying at 100% power for 4 hours highest activity period and then they dim down to 25%, for the rest of the night. Install FOCUS at businesses, stores, schools and community signs. FOCUS will bring security and sustainability with no electric bill and low maintenance costs.
- •Generates More Solar Energy
- •Longer Life
- •Adjustable LED module design
- •Heavy Duty and flexible base design
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.