Zoro Homepage

LUNA 250W Super Bright Diffuser Ballon Light, Dimmable

  • Mfr # LUNA-250

  • Zoro # G913790736


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Lumens
30000
Width
7.8 in
IP Rating
IP65
Watts
250 W
Lamp Life
40,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUNA-250
Zoro #
G913790736
UPC #
-
Country of Origin
China

Dimensions

Width
7.8 in
Length
59 in
Illumination Radius
75 ft
Cable Length
16 ft

Details

Item
Balloon
Lumens
30000
IP Rating
IP65
Watts
250 W
Lamp Life
40,000 hrs
Color
Orange
Housing Material
Aluminum
Shop By
Hot Buys
Dimmable
Yes
Color Temperature
3,000 to 5,000K

Description

The SUPER EMPOWER LUNA 250W Diffuser Balloon Light, Pentapod Stand with 3-stage mast assembly. With its powerful LED system and 3-position dimmer design, this unit provides optimum glare-free lighting to a host of construction, quick response, and specialist needs.


  • •Easy to Use
  • •Fully Illuminated
  • •Convenient to Carry
  • •Durable and Sturdy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.