Zoro Homepage

MORAGA Solar LED Post Top Light 18W

  • Mfr # STLMOR183PTBK

  • Zoro # G813789182


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Color Temperature
3000K/4000K
Housing Material
Aluminum, Polycarbonate
Length
23.63 in
Lumens
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLMOR183PTBK
Zoro #
G813789182
UPC #
-
Country of Origin
China

Dimensions

Length
23.63 in
Width
23.63 in

Details

Item
Post Top Light
Color
Black
Color Temperature
3000K/4000K
Housing Material
Aluminum, Polycarbonate
Lumens
2800
Features
Remote control and One-key Setting
Watts
18 W
Dimmable
Yes
Run Time
12-14 hrs

Description

Solar LED Post Top Light MORAGA combines the latest technology of lithium batteries, efficient solar panels, and a smart control system to cultivate the ultimate design and experience for users. The high efficiency 42W solar panel and MPPT solar charge controllers are adopted to ensure sufficient electrical power could be generated every day to ensure stable luminaire work without blackout year-round.


  • •Durable & Dirt Resistant
  • •User-Friendly
  • •Cost Saving
  • •Multifunctional & Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.