Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VIOS 6.8W Wall-Mounted Solar Lights

  • Mfr # STLVIOS684WMBK

  • Zoro # G513789192


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Features
3 Operating Modes
Width
8.7 in
Height
4.3 in
Length
10.6 in
Watts
6.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLVIOS684WMBK
Zoro #
G513789192
UPC #
-
Country of Origin
China

Dimensions

Width
8.7 in
Height
4.3 in
Length
10.6 in

Details

Item
Wall Light
Features
3 Operating Modes
Watts
6.8 W
Lumens
800
Fixture Housing Color
Black
Color Temperature
4000K
IP Rating
IP65
Housing Material
Aluminum
Shop By
Hot Buys
Solar Panel
Mono-crystalline 4.4W
Dimmable
Yes
PIR Sensor Angle / Distance
120°/≤19.6 ft
Run Time
2-3 Days

Description

Give your walkways a security boost without breaking the bank with our VOIS wall-mounted solar lights. The environmentally friendly solar powered wall lights use motion sensors to turn on and off, ensuring no energy is wasted as they light the way for friends and scare away potential intruders.


  • •Solar Powered
  • •Motion Sensors
  • •Easy installation
  • •Long Lifespan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.